
Lowambientcutoff, Le45F08
Mfr # 45F08
Zoro # G6455659
original price: $50.39
10% off
new price: $45.35
/eaKey Features
Height
0.9 in
Width
2.03 in
Length
16 in
Type
Low Ambient Cutoff
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45F08
Zoro #
G6455659
UPC #
-
Country of Origin
United States
Dimensions
Height
0.9 in
Width
2.03 in
Length
16 in
Details
Item
Lowambientcutoff,Le45F08
Type
Low Ambient Cutoff
Description
Lowambientcutoff,Le45F08
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.