Zoro Homepage

Mist Eliminator Filter

  • Mfr # 42W56

  • Zoro # G708372642


product price: $96.25
/ea
Free Shipping & Returns

Key Features

MERV
MERV 4
Nominal Height
11.5 in
Nominal Width
32.5 in
Nominal Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42W56
Zoro #
G708372642
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Height
11.5 in
Nominal Width
32.5 in
Nominal Depth
1 in

Details

MERV
MERV 4
Item
Filter-Fresh Air Mist Eliminator

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.