Zoro Homepage

Motor, 1 HP, 460V, 1-Phase

  • Mfr # 88C73

  • Zoro # G2081307


product price: $627.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Lennox
Phase
Single
For Use With Mfr. Model Number
GCS11-3003-450A-1
HP
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88C73
Zoro #
G2081307
UPC #
-
Country of Origin
Mexico

Details

Fits Brand
Lennox
Phase
Single
Item
Motor, 1 HP, 460V, 1-Phase
For Use With Mfr. Model Number
GCS11-3003-450A-1
HP
1

Description

Condenser Fan Motor, Single Phase, 1 hp HP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.