Motor, 1.1 HP, 208/230V, 1-Phase, 1075 rpm, 208/230V AC, Single, 1-1/10
Mfr # 56L33
Zoro # G2079907
product price:Â $362.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Lennox
Voltage
208/230V AC
Phase
Single
For Use With Mfr. Model Number
10ACC-018-230-1
HP
1-1/10
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
56L33
Zoro #
G2079907
UPC #
-
Country of Origin
Mexico
Details
Fits Brand
Lennox
Voltage
208/230V AC
Phase
Single
Item
Motor, 1.1 HP, 208/230V, 1-Phase, 1075 rpm
For Use With Mfr. Model Number
10ACC-018-230-1
HP
1-1/10
Nameplate RPM
1075
Description
Condenser Fan Motor, Single Phase, Nameplate RPM 1,075 RPM, Voltage 208-230V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.