Motor, 1.2 HP, 460V, PSC, 460 VAC 1 Ph 60 HZ, 1 Phase, 1-1/5

  • Mfr # 25G21

  • Zoro # G2078787


product price: $425.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Lennox
Voltage
460 VAC 1 Ph 60 HZ
Phase
1 Phase
For Use With Mfr. Model Number
GCS16-953-200-3
HP
1-1/5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25G21
Zoro #
G2078787
UPC #
-
Country of Origin
Mexico

Details

Fits Brand
Lennox
Voltage
460 VAC 1 Ph 60 HZ
Phase
1 Phase
Item
Motor, 1.2 HP, 460V
For Use With Mfr. Model Number
GCS16-953-200-3
HP
1-1/5
Type
PSC

Description

Condenser Fan Motor, 1 1/5 hp HP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.