Zoro Homepage

Motor, 1.3 HP, 1-Phase, 460V

  • Mfr # 28G88

  • Zoro # G2079082


product price: $371.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Lennox
Phase
Single
For Use With Mfr. Model Number
GCS16-1353-270-3
HP
1-3/10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28G88
Zoro #
G2079082
UPC #
-
Country of Origin
Mexico

Details

Fits Brand
Lennox
Phase
Single
Item
Motor, 1.3 HP, 1-Phase, 460V
For Use With Mfr. Model Number
GCS16-1353-270-3
HP
1-3/10

Description

Condenser Fan Motor, Single Phase

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.