Zoro Homepage

Motor, 1/3 HP, 208/230V, 825 rpm, 3 Speed

  • Mfr # 34K76

  • Zoro # G2079301


product price: $410.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Lennox
Features
1.3 hp, 208/230V, 825 RPM, 3 Speed
For Use With Mfr. Model Number
CB30M-31-1P
HP
1.3 hp, 208/230V, 825 RPM, 3 Speed
OEM Replacement Brand
Lennox
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34K76
Zoro #
G2079301
UPC #
-
Country of Origin
Mexico

Details

Fits Brand
Lennox
Item
Motor, 1.3 HP, 208/230V, 825 rpm, 3 SPDT
Features
1.3 hp, 208/230V, 825 RPM, 3 Speed
For Use With Mfr. Model Number
CB30M-31-1P
HP
1.3 hp, 208/230V, 825 RPM, 3 Speed
OEM Replacement Brand
Lennox

Description

OEM Replacement Motor, 1 1/3 hp HP, OEM Replacement Brand Lennox

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.