Zoro Homepage

Motor, 1/4Hp 240V Blower Motor, Le12W65

  • Mfr # 12W65

  • Zoro # G6458553


product price: $372.99
/ea
Free Shipping & Returns

Key Features

HP
1/4 HP
RPM Range
825
Nameplate RPM
825 RPM
Voltage
240 VAC 1 Ph 50/60 Hz
Frame
48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12W65
Zoro #
G6458553
UPC #
00694776843925
Country of Origin
Mexico

Dimensions

Outside Dia.
5.7 in

Details

Item
Motor,1/4Hp 240V Blower Motor,Le12W65
HP
1/4 HP
RPM Range
825
Nameplate RPM
825 RPM
Voltage
240 VAC 1 Ph 50/60 Hz
Frame
48
Motor Mounting Type
Belly Band
Phase
1 Phase
Operating Amps
1.4A
Hz
50/60 hz
Motor Mounting Position
Horizontal
Rotation
CCWLE
Motor Type
UF, PSC
No. of Speeds
2 Speed

Description

Motor,1/4Hp 240V Blower Motor,Le12W65

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.