Zoro Homepage

Motor, 208-230 VAC, Single, 1/15

  • Mfr # 38W83

  • Zoro # G2079469


product price: $484.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Lennox
Application
Condenser Fan
Voltage
208-230 VAC
Phase
Single
For Use With Mfr. Model Number
XC15-030-230-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38W83
Zoro #
G2079469
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Length
3 11/16 in
Shaft Dia.
1/2 in
Length Less Shaft
6 1/16 in
Body Dia.
5 5/8 in

Details

Fits Brand
Lennox
Application
Condenser Fan
Voltage
208-230 VAC
Phase
Single
Item
Motor
For Use With Mfr. Model Number
XC15-030-230-2
HP
1/15
For Use With
Condenser Fan
Hz
60 Hz
Motor Bearings
Sleeve
Motor Design
PSC
No. of Speeds
1
Motor Mounting Type
Stud
Frame
48
Ins. Class
B
Capacitor Required
5MFD370VAC
Full Load Amps
0.50 A
Motor Shaft Rotation
CCWLE
Motor Sub Application
Condenser Fan

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/15 hp HP, Nameplate RPM 825 RPM, No. of Speeds 1, Voltage 208-230V AC, Full Load Amps 0.50 A, 48 Frame, 60 Hz Hz, Ins. Class B, Motor Shaft Rotation CWSE, Motor Mounting Type Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.