Motor, 208 to 230V, 1-Phase, 1.3 HP, 1050 rpm, 208/230V AC, Single, 1-3/10

  • Mfr # 61106

  • Zoro # G2080290


product price:  $586.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Lennox
Voltage
208/230V AC
Phase
Single
HP
1-3/10
Nameplate RPM
1050
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
61106
Zoro #
G2080290
UPC #
-
Country of Origin
Mexico

Details

Fits Brand
Lennox
Voltage
208/230V AC
Phase
Single
Item
Motor, 208 to 230V, 1-Phase, 1.3 HP, 1050 rpm
HP
1-3/10
Nameplate RPM
1050

Description

Condenser Fan Motor, Single Phase, Nameplate RPM 1,050 RPM, Voltage 208-230V AC

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.