Motor, 3/4Hp 208-230V 1Ph Motor, Le20W29, 3/4 HP HP, 48 Frame, 208-230 VAC 1 Ph 60 Hz Voltage

  • Mfr # 20W29

  • Zoro # G6459877


product price:  $501.99
/ea
Free Shipping & Returns

Key Features

HP
3/4 HP
RPM Range
1075
Nameplate RPM
1075 RPM
Voltage
208-230 VAC 1 Ph 60 Hz
Frame
48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20W29
Zoro #
G6459877
UPC #
00694776850664
Country of Origin
Mexico

Dimensions

Shaft Length
2.5 IN
Shaft Dia.
1/2"

Details

Item
Motor,3/4Hp 208-230V 1Ph Motor,Le20W29
HP
3/4 HP
RPM Range
1075
Nameplate RPM
1075 RPM
Voltage
208-230 VAC 1 Ph 60 Hz
Frame
48
Motor Mounting Type
Belly Band
Phase
1 Phase
Operating Amps
3.8/4A
No. of Speeds
2 Speed
Motor Bearings
Sleeve
Hz
60 hz
Motor Type
PSC
Rotation
CWLE
Motor Mounting Position
Horizontal

Description

Motor,3/4Hp 208-230V 1Ph Motor,Le20W29

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.