Zoro Homepage

Motor, 460V, 1 Phase, 1/3 HP, 825 rpm, 2 SPD

  • Mfr # 41K91

  • Zoro # G2079502


product price: $492.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Lennox
Features
460V, 1 Phase, 1.3 hp, 825 RPM, 2 Speed
HP
460V, 1 Phase, 1.3 hp, 825 RPM, 2 Speed
OEM Replacement Brand
Lennox
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41K91
Zoro #
G2079502
UPC #
-
Country of Origin
Mexico

Details

Fits Brand
Lennox
Item
Motor, 460V, 1-Phase, 1.3 HP, 825 rpm, 2 SPDT
Features
460V, 1 Phase, 1.3 hp, 825 RPM, 2 Speed
HP
460V, 1 Phase, 1.3 hp, 825 RPM, 2 Speed
OEM Replacement Brand
Lennox

Description

OEM Replacement Motor, OEM Replacement Brand Lennox

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.