Shop LENNOX
See all product information
Create Account
MOTORS - BLOWER
- Mfr # 11C75
- Zoro # G625074674
product price:Â
$
1,967.99
/ea
Free Shipping & Returns
Key Features
Shaft Length
2 3/4 in
Mounting Position
Horizontal
Usable @ 208V
Usable at 208V
Motor Shaft Rotation
CW/CCW
Weight
63 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11C75
- Zoro #
- G625074674
- UPC #
- -
- Country of Origin
- Mexico
- Mounting Position
- Horizontal
- Item
- MOTORS - BLOWER
- Usable @ 208V
- Usable at 208V
- Motor Shaft Rotation
- CW/CCW
- Weight
- 63 lb
- Application
- Fan/Blower
- Bearing Type
- Ball
- Usable @ 200V
- Usable at 200V
- Phase
- Three
- Motor Design
- Three-Phase
- Number of Speeds
- 1
Dimensions
- Shaft Length
- 2 3/4 in
- Frame Size
- 184T
- Shaft Diameter
- 1 1/8 in
Description
MOTORS - BLOWER, Three Phase, Motor Design Three-Phase, Usable @ 208V Usable at 208V, Usable @ 200V Usable at 200V, Motor Shaft Rotation CW/CCW
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.