MOTORS - BLOWER
- Mfr # 14N16
- Zoro # G825075495
product price:Â
$
842.99
/ea
Free Shipping & Returns
Key Features
Shaft Diameter
7/8 in
Application
Fan/Blower
Motor Design
Capacitor-Start
Phase
Single
Frame Size
56HZ
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14N16
- Zoro #
- G825075495
- UPC #
- -
- Country of Origin
- Mexico
- Application
- Fan/Blower
- Motor Design
- Capacitor-Start
- Phase
- Single
- Weight
- 35 lb
- Bearing Type
- Ball
- Mounting Position
- Horizontal
- Item
- MOTORS - BLOWER
- Usable @ 208V
- Usable at 208V
- Usable @ 200V
- Not Usable at 200V
- Motor Shaft Rotation
- CW/CCW
- Number of Speeds
- 1
Dimensions
- Shaft Diameter
- 7/8 in
- Frame Size
- 56HZ
- Shaft Length
- 2 1/4 in
Description
MOTORS - BLOWER, Single Phase, Motor Design Capacitor-Start, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Shaft Rotation CW/CCW
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.