MOTORS - BLOWER
- Mfr # 27U59
- Zoro # G225074814
product price:Â
$
945.99
/ea
Free Shipping & Returns
Key Features
Usable @ 200V
Not Usable at 200V
Motor Design
ECM
Motor Shaft Rotation
CCWLE
Application
Fan/Blower
Weight
15 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 27U59
- Zoro #
- G225074814
- UPC #
- -
- Country of Origin
- Mexico
- Usable @ 200V
- Not Usable at 200V
- Motor Design
- ECM
- Motor Shaft Rotation
- CCWLE
- Item
- MOTORS - BLOWER
- Application
- Fan/Blower
- Weight
- 15 lb
- Usable @ 208V
- Usable at 208V
- Phase
- Single
- Number of Speeds
- 5
Description
MOTORS - BLOWER, Single Phase, Motor Design ECM, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Shaft Rotation CCWLE
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.