MOTORS - BLOWER
- Mfr # 65W33
- Zoro # G125074938
product price:Â
$
2,021.99
/ea
Free Shipping & Returns
Key Features
Usable @ 208V
Usable at 208V
Motor Shaft Rotation
CW/CCW
Shaft Diameter
7/8 in
Usable @ 200V
Not Usable at 200V
Mounting Position
Horizontal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 65W33
- Zoro #
- G125074938
- UPC #
- -
- Country of Origin
- United States
- Usable @ 208V
- Usable at 208V
- Motor Shaft Rotation
- CW/CCW
- Usable @ 200V
- Not Usable at 200V
- Mounting Position
- Horizontal
- Motor Design
- Three-Phase
- Application
- Fan/Blower
- Number of Speeds
- 1
- Phase
- Three
- Bearing Type
- Ball
- Weight
- 39 lb
- Item
- MOTORS - BLOWER
Dimensions
- Shaft Diameter
- 7/8 in
- Shaft Length
- 2 1/4 in
- Frame Size
- 56HZ
Description
MOTORS - BLOWER, Three Phase, Motor Design Three-Phase, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Shaft Rotation CW/CCW
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.