MOTORS - BLOWER
- Mfr # 72W69
- Zoro # G925074879
product price:Â
$
2,327.99
/ea
Key Features
Bearing Type
Ball
Application
Fan/Blower
Motor Shaft Rotation
CW/CCW
Number of Speeds
1
Shaft Diameter
1 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 72W69
- Zoro #
- G925074879
- UPC #
- -
- Country of Origin
- Mexico
- Bearing Type
- Ball
- Application
- Fan/Blower
- Motor Shaft Rotation
- CW/CCW
- Number of Speeds
- 1
- Motor Design
- Three-Phase
- Phase
- Three
- Weight
- 128 lb
- Mounting Position
- Horizontal
- Usable @ 208V
- Usable at 208V
- Usable @ 200V
- Usable at 200V
- Item
- MOTORS - BLOWER
Dimensions
- Shaft Diameter
- 1 3/8 in
- Frame Size
- 215T
- Shaft Length
- 3 3/8 in
Description
MOTORS - BLOWER, Three Phase, Motor Design Three-Phase, Usable @ 208V Usable at 208V, Usable @ 200V Usable at 200V, Motor Shaft Rotation CW/CCW
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.