MOTORS - BLOWER
- Mfr # 86W87
- Zoro # G125076048
product price:Â
$
1,399.99
/ea
Free Shipping & Returns
Key Features
Frame Size
56HZ
Shaft Diameter
7/8 in
Motor Design
Three-Phase
Application
Fan/Blower
Weight
39 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 86W87
- Zoro #
- G125076048
- UPC #
- -
- Country of Origin
- Mexico
- Item
- MOTORS - BLOWER
- Motor Design
- Three-Phase
- Application
- Fan/Blower
- Weight
- 39 lb
- Phase
- Three
- Number of Speeds
- 2
- Usable @ 208V
- Not Usable at 208V
- Motor Shaft Rotation
- CW/CCW
- Mounting Position
- Horizontal
- Usable @ 200V
- Not Usable at 200V
- Bearing Type
- Ball
Dimensions
- Frame Size
- 56HZ
- Shaft Diameter
- 7/8 in
- Shaft Length
- 2 1/4 in
Description
MOTORS - BLOWER, Three Phase, Motor Design Three-Phase, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Shaft Rotation CW/CCW
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.