MOTORS-INDUCERS & ASSEMBLIES
- Mfr # 16X30
- Zoro # G025018346
product price:Â
$
166.99
/ea
Free Shipping & Returns
Key Features
Nameplate Voltage
208-230V
Maximum Motor Speed
1.2 RPM
Maximum Motor Horsepower
1/32 hp
Product Type
Combustion Air Blower
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16X30
- Zoro #
- G025018346
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- MOTORS-INDUCERS & ASSEMBLIES
- Nameplate Voltage
- 208-230V
- Maximum Motor Speed
- 1.2 RPM
- Maximum Motor Horsepower
- 1/32 hp
- Product Type
- Combustion Air Blower
Description
MOTORS-INDUCERS & ASSEMBLIES, Nameplate Voltage 208-230V, Maximum Motor Speed 1.2 RPM
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.