Zoro Homepage

Pleated Filter 20"x21"x5, MERV 16

  • Mfr # X8790

  • Zoro # G6456672


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Performance Rating
MERV 16
Air Flow @ 300 fpm
1,400 cfm
Nominal Height
21 in
Nominal Width
20 in
Nominal Depth
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X8790
Zoro #
G6456672
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Filter Size
20x21x5
Nominal Height
21 in
Nominal Width
20 in
Nominal Depth
5 in

Details

Performance Rating
MERV 16
Air Flow @ 300 fpm
1,400 cfm
Item
Pleated Air Filter
MERV
16
Filter Efficiency - Air Filters
MERV 16

Description

Merv 16 Pleated Filter 20X21X5,Lex8790

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.