Zoro Homepage

Pleated filter 20"x26"x3, Lex5422, MERV 10

  • Mfr # X5422

  • Zoro # G6456760


product price: $63.45
/ea

Key Features

Nominal Filter Size
20x26x3
Performance Rating
MERV 10
Nominal Height
26 in
Nominal Width
20 in
Nominal Depth
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X5422
Zoro #
G6456760
UPC #
00719632209582
Country of Origin
United States

Dimensions

Nominal Filter Size
20x26x3
Nominal Height
26 in
Nominal Width
20 in
Nominal Depth
3 in

Details

Performance Rating
MERV 10
Item
Pleated Air Filter
MERV
10
Filter Efficiency - Air Filters
MERV 11

Description

Merv 10 Pleatedfilter20X26X3,Lex5422

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.