Zoro Homepage

Press Switch, Lennox, Pressure Switch, G43UF-36B-070-7

  • Mfr # 27W17

  • Zoro # G2078979


product price: $57.39
/ea

Key Features

Fits Brand
Lennox
For Use With Mfr. Model Number
G43UF-36B-070-7
Width
4.51 in
Height
1.6 in
Amps AC
5A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27W17
Zoro #
G2078979
UPC #
-
Country of Origin
Mexico

Dimensions

Width
4.51 in
Height
1.6 in

Details

Fits Brand
Lennox
Item
Press Switch
For Use With Mfr. Model Number
G43UF-36B-070-7
Amps AC
5A
Product Type
Pressure Switch
Compatible Manufacturer Part Number
G43UF-36B-070-7

Description

Press Switch, Product Type Pressure Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.