Zoro Homepage

Presssw, .75"Wc, 4501-7500Ftalt, Le75M20

  • Mfr # 75M20

  • Zoro # G6465468


original price: $140.99
9% off
new price: $126.99
/ea
Free Shipping & Returns

Key Features

Product Type
Pressure Switch
Maximum Pressure Rating
75 in wc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75M20
Zoro #
G6465468
UPC #
-
Country of Origin
Mexico

Details

Item
Presssw,.75"Wc,4501-7500Ftalt,Le75M20
Product Type
Pressure Switch
Maximum Pressure Rating
75 in wc

Description

Presssw,.75 In.Wc,4501-7500Ftalt,Le75M20, Maximum Pressure Rating 75 in wc, Product Type Pressure Switch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.