Zoro Homepage

Pressure Switch, 0.20" WC, SPST

  • Mfr # 63K93

  • Zoro # G5560619


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Lennox
For Use With
Universal
Input Voltage
24V AC
Product Type
Pressure Switch
Overall Width
3 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63K93
Zoro #
G5560619
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3 3/16 in
Overall Height
2 1/2 in
Overall Depth
2 3/16 in

Details

Fits Brand
Lennox
Item
Pressure Switch
For Use With
Universal
Input Voltage
24V AC
Product Type
Pressure Switch
Electrical Rating
5 A @ 24V AC Resistive
Compatible Manufacturer Part Number
Universal
Contact Form
SPST
Maximum Pressure Setting
0.2 in wc
Weight
0.3 lb
Compatible with Series
Universal

Description

Pressure Switch, Compatible with Series Universal, Contact Form SPST, Electrical Rating 5 A @ 24V AC Resistive, Input Voltage 24V AC, Maximum Pressure Setting 0.2 in wc, Overall Depth 2 3/16 in, Overall Height 2 1/2 in, Overall Width 3 3/16 in, Product Type Pressure Switch, Weight 0.3 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.