Zoro Homepage

Pressure Switch, 24V AC, Polyethylene

  • Mfr # 57W79

  • Zoro # G815780286


product price: $33.99
/ea

Key Features

Housing Material
Polyethylene
Includes
Mounting Bracket
Reset Type
Automatic Reset
Sample Line Connector Type
Barb
Contact Form
SPST
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57W79
Zoro #
G815780286
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
2 in
Sample Line Connection Size
1/4 in
Overall Width
3 in
Overall Height
2 in

Details

Housing Material
Polyethylene
Item
Pressure Switch
Includes
Mounting Bracket
Reset Type
Automatic Reset
Sample Line Connector Type
Barb
Contact Form
SPST
Mounting Orientation
Any Position
Electrical Connection Type
Quick Connect Terminals
Maximum Differential Pressure Setting
0.7 in wc
Pressure Setpoint Type
Fixed
Product Type
Pressure Switch
Pressure Type
Differential
Input Voltage
24V AC
Number of Switches
1
Housing Type
Open Mounted

Description

Pressure Switch, Contact Form SPST, Electrical Connection Type Quick Connect Terminals, Housing Material Polyethylene, Housing Type Open Mounted, Includes Mounting Bracket, Input Voltage 24V AC, Maximum Differential Pressure Setting 0.7 in wc, Maximum Pressure Setting Not Applicable, Minimum Differential Pressure Setting Not Applicable, Minimum Pressure Setting Not Applicable, Mounting Orientation Any Position, Number of Switches 1, Overall Depth 2 in, Overall Height 2 in, Overall Width 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.