Zoro Homepage

PSC Motor, 115V AC, Single, 1/3 hp

  • Mfr # 32663

  • Zoro # G2079259


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Lennox
Voltage
115V AC
Phase
Single
Features
115V, 1 Phase, 1.3 hp, 1075 RPM, 4 Speed
For Use With Mfr. Model Number
G12Q3-110-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32663
Zoro #
G2079259
UPC #
-
Country of Origin
Mexico

Dimensions

Body Dia.
5.6 in

Details

Fits Brand
Lennox
Voltage
115V AC
Phase
Single
Item
PSC Motor
Features
115V, 1 Phase, 1.3 hp, 1075 RPM, 4 Speed
For Use With Mfr. Model Number
G12Q3-110-1
HP
1/3 hp
Motor Design
1-Phase
No. of Speeds
4
Compatible Manufacturer Model Number
G12Q3-110-1
OEM Replacement Brand
Lennox

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 hp HP, Nameplate RPM 1,075 RPM, No. of Speeds 4, Voltage 115V AC, Full Load Amps 6.0, 48Y Frame, OEM Replacement Brand Lennox

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.