Zoro Homepage

R410A Bi-Flow Drier, Le49W23

  • Mfr # 49W23

  • Zoro # G6467251


product price: $71.39
/ea

Key Features

Connection Type
Sweat
Finish
Powder Coated
Overall Length
7.7 in
Connection Size
3/8 in
System Size - R-410A
5.1 ton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49W23
Zoro #
G6467251
UPC #
00662551320664
Country of Origin
United States

Dimensions

Overall Length
7.7 in
Connection Size
3/8 in
System Size - R-410A
5.1 ton
Overall Diameter
2.6 in

Details

Item
Liquid Line Filter Dryer
Connection Type
Sweat
Finish
Powder Coated
For Refrigerant Type
R-410A
Control Direction
Bi-Directional
Product Type
Liquid Line Filter Dryer
For Lubricant Type
Polyol Ester

Description

Liquid Line Filter Dryer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.