Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Relay, 240V Dpdt Relay, Le49K04

  • Mfr # 49K04

  • Zoro # G6469099


product price: $67.49
/ea

Key Features

Switch Type
DPDT
Depth (In.)
2.25 in
Width (In.)
2.53 in
Height (In.)
1.39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49K04
Zoro #
G6469099
UPC #
00013263792346
Country of Origin
Mexico

Dimensions

Depth (In.)
2.25 in
Width (In.)
2.53 in
Height (In.)
1.39 in

Details

Item
Relay,240V Dpdt Relay,Le49K04
Switch Type
DPDT

Description

Relay,240V Dpdt Relay,Le49K04

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.