Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement HVAC Part

  • Mfr # LENNOX 24W97

  • Zoro # G522878702


product price: $112.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LENNOX 24W97
Zoro #
G522878702
UPC #
-
Country of Origin
China

Description

This replacement pressure switch is engineered for Lennox 24W97 furnace systems and provides reliable safety control for HVAC applications. The unit operates on 24V AC input with a 5A AC resistive rating, making it compatible with standard residential and commercial furnace electrical systems. Featuring single-pole single-throw (SPST) contact form, this pressure switch delivers consistent on/off actuation to ensure proper airflow verification before furnace ignition cycles. The switch is calibrated with a maximum pressure setting of 0.40 inches water column differential, a critical specification that prevents furnace operation when adequate ductwork pressure has not been established. The 1/4-inch FPT (female pipe thread) connection accommodates standard pneumatic tubing used in modern furnace pressure sensing systems. This component is specifically designed for the Lennox 24W95 furnace model and serves as a direct replacement, featuring the manufacturer reference number 101231-01. Ideal for HVAC technicians and facility maintenance professionals, this pressure switch ensures safe furnace operation by monitoring air pressure in the combustion chamber and plenum areas. It is a critical safety component that prevents gas ignition until proper air supply is confirmed. The robust 24V AC design integrates seamlessly into existing Lennox furnace control circuits, requiring no additional wiring modifications. This OEM-equivalent replacement maintains the performance standards of original equipment while offering cost-effective system restoration for heating systems requiring pressure switch renewal.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.