Zoro Homepage

Replacement Ignitor

  • Mfr # LENNOX 100870-03

  • Zoro # G422878833


product price: $509.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LENNOX 100870-03
Zoro #
G422878833
UPC #
-
Country of Origin
China

Description

This replacement control board is a 2-stage variable speed ignition control board engineered for gas furnace systems operating on 18-30 VAC 60 Hz input. Measuring 1.85in x 8.125in x 4.15in, this compact unit is designed as a direct replacement for Lennox HVAC systems and serves as the equivalent to Honeywell S9230F1014 boards. The board features 2-stage operation capability and requires a 95V igniter (part 100536-01) for proper functionality. It is not compatible with 80V SureLight igniter systems, so compatibility verification is essential before installation. The unit includes built-in heating isolation relay technology and offers multiple accessory terminals for expanded system control. The EAC terminal energizes electronic air cleaners with indoor blower operation at 1 amp capacity, while the HUM terminal energizes humidifiers when CAI is active on heat calls, also at 1 amp. Diagnostic troubleshooting is simplified through an integrated red LED that flashes in programmable X and Y code patterns, allowing technicians to quickly identify furnace status and system faults without requiring external diagnostic equipment. This intelligent diagnostics feature significantly reduces service time and minimizes guesswork during installation and maintenance. Ideal for HVAC contractors, maintenance professionals, and facility managers responsible for commercial and residential heating system repairs and upgrades, this control board provides reliable performance and straightforward diagnostics to minimize downtime and ensure optimal furnace operation.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.