Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Motor, 24 VAC

  • Mfr # LENNOX 10C16

  • Zoro # G522879174


product price: $813.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LENNOX 10C16
Zoro #
G522879174
UPC #
-
Country of Origin
China

Description

The Lennox 10C16 is a 24 VAC damper control module engineered for HVAC zoning systems in commercial and residential applications. This intelligent zone control solution manages up to four separate zones by automatically regulating motorized dampers to direct conditioned airflow only to areas with active demand, optimizing energy efficiency and comfort control across multi-zone installations. Operating on 24 VAC within a 18-30 VAC operating range, the module features a compact footprint measuring 9 1/4 x 6 x 2 inches and weighing approximately 2 lbs, making it suitable for installation in standard equipment cabinets or control panels. The integrated 17A30 power supply provides nominal 12 VDC output (+/-10-14 VDC range) with maximum current draw under 133 mA, while zone dampers are independently powered through a separate transformer (40-75 VA typical), ensuring reliable operation without overloading control circuits. This replacement module is compatible with Lennox iHarmony and Smart Zoning systems, supporting both round and rectangular motorized dampers with spring-open/power-close configurations. The modulating design enables proportional airflow control for enhanced zone balancing and system responsiveness. Ideal for retrofit installations and maintenance applications, the 10C16 provides facility managers and HVAC contractors with a dependable replacement component that maintains system functionality and zoning precision. Compatible with existing Lennox HVAC infrastructure, this module simplifies upgrades and repairs while delivering consistent performance in multi-zone climate control environments.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.