Zoro Homepage

Replacement Run Capacitor, 20 MFD, 230V

  • Mfr # LENNOX 13H39

  • Zoro # G522878429


product price: $925.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LENNOX 13H39
Zoro #
G522878429
UPC #
-
Country of Origin
China

Description

This genuine OEM Lennox replacement blower motor (13H39) is engineered for reliable performance in residential and light commercial HVAC systems. Rated at 3/4 HP with a robust 1075 RPM motor speed, this unit delivers consistent airflow control across multiple operating conditions. The 5-speed leadless design provides flexible operation and energy-efficient performance, allowing technicians to optimize comfort while managing power consumption across various system demands. The motor features a 48Y frame construction with durable sleeve bearings designed for extended service life in continuous operation environments. Electrically, it operates on single-phase 208/230V, 60 Hz power with a rated amperage of 3.9 to 4.6 amps, making it compatible with standard residential and light commercial electrical systems. The counter-clockwise rotation from the opposite shaft end ensures proper integration with Lennox system designs. Built to OEM specifications, this motor measures 5.63 inches in diameter and weighs 10.39 pounds, allowing for straightforward replacement in existing installations. It works seamlessly with the included 20 MFD @ 440V run capacitor (model 53H13), eliminating the need for additional component sourcing during replacement procedures. This replacement motor is ideal for HVAC technicians, contractors, and facility managers requiring a direct substitute for failed or underperforming blower motors in Lennox air conditioning and heating systems. Its multi-speed capability and reliable construction make it a dependable choice for maintaining system efficiency and performance in demanding applications.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.