Zoro Homepage

Sheaves, 1 3/8" Bore Pulley, Le78M71

  • Mfr # 78M71

  • Zoro # G6472127


product price: $280.99
/ea
Free Shipping & Returns

Key Features

Number of Grooves
1-Groove
For V-Belt Section
4L or A; 5L or B; 5V
Bore Dia. (In.)
1-3/8 in
5L or B Belt Pitch Dia.
5.2 to 6.4 in
Outside Dia. (In.)
6.50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78M71
Zoro #
G6472127
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia. (In.)
1-3/8 in
5L or B Belt Pitch Dia.
5.2 to 6.4 in
Outside Dia. (In.)
6.50 in

Details

Number of Grooves
1-Groove
For V-Belt Section
4L or A; 5L or B; 5V
Item
Sheaves

Description

Sheaves,1 3/8 In. Bore Pulley,Le78M71

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.