Silicon Carbide Hot Surface Ignitor
Mfr # 41K56
Zoro # G5560777
product price: $71.15
/eaKey Features
Voltage
80V
For Use With
Universal
Fits Brand
Lennox
Type
Hot Surface Ignitor
Product Type
Hot Surface Igniter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
41K56
Zoro #
G5560777
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Length
2 1/8 in
Details
Item
Hot Surface Igniter
Voltage
80V
For Use With
Universal
Fits Brand
Lennox
Type
Hot Surface Ignitor
Product Type
Hot Surface Igniter
Compatible Manufacturer Part Number
Universal
Input Voltage
80V
Heating Element Material
Silicon Nitride
Compatible with Brand
Lennox
Description
Hot Surface Igniter, Product Type Hot Surface Igniter, Heating Element Material Silicon Nitride, Input Voltage 80V, Compatible with Brand Lennox, Overall Length 2 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.