Zoro Homepage

Smart Thermostat, 22V24, Touchscreen, WiFi, Programmable, Alexa Enabled

  • Mfr # S40

  • Zoro # G421723530


product price: $932.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S40
Zoro #
G421723530
UPC #
-
Country of Origin
United States

Description

Lennox S40 Smart Thermostat, Touchscreen, Communicating, WiFi, Programmable, 3 Heat/2 Cool The S40 Smart Thermostat recognizes and connects to all Lennox communicating products to automatically configure and control the heating/cooling system (based on user-specified settings) for the highest level of comfort, performance and efficiency. S40 Smart Thermostat also recognizes model and serial number information for Lennox digitally communicating products to simplify system setup. Learn more about the S40 Smart Thermostat below or visit the S40 resource hub for all your dealer needs. Complement your home comfort system with our suite of technologically advanced accessories to more precisely and efficiently maintain the temperature and air quality in your home: Smart Room Sensor, Smart Air Quality Monitor and Wireless Extender Advanced digital controls in specific heating and cooling units and the PureAir S Air Purification System communicate information about various operating parameters to the thermostat to constantly maintain the most efficient operating conditions possible Additional conventional (non-communicating) indoor air quality comfort products (Healthy Climate Humidifiers, Humiditrol Enhanced Dehumidification Accessory, Healthy Climate HRV/ERV Heat/Energy Recovery Ventilators, Fresh Air Damper, Healthy Climate Germicidal Lights) can be added to the system for a complete total-comfort system Conventional HVAC systems (non-communicating) can be controlled by the S40 Smart Thermostat with the addition of the optional Equipment Interface Module (EIM) Optional Smart Zoning System (iHarmony, for specific HVAC systems) allows whole-home zoning (up to 4 zones) with complete control from the S40 Smart Thermostat and individual In-Zone Thermostats A simple easy-to-use touchscreen allows complete system configuration.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.