Zoro Homepage

Thermal Expansion Valve Kit, 1.5-3 tons

  • Mfr # 56J19

  • Zoro # G5560655


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Lennox
For Use With
Universal
Application
Indoor
Product Type
Thermostatic Expansion Valve
Includes Bleed Port
Bleed Port Not Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56J19
Zoro #
G5560655
UPC #
-
Country of Origin
Mexico

Dimensions

Outlet Connection Size
1/2 in
Inlet Connection Size
3/8 in

Details

Item
Thermostatic Expansion Valve
Fits Brand
Lennox
For Use With
Universal
Application
Indoor
Product Type
Thermostatic Expansion Valve
Includes Bleed Port
Bleed Port Not Included
For Capacity - Minimum
1.5 ton
Equalizer Type
External
For Refrigerant Type
R-22
Outlet Connection Type
Chatleff
Inlet Connection Type
Chatleff
For Capacity - Maximum
3 ton

Description

Thermostatic Expansion Valve, External

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.