Shop All Cooling Equipment Relays
Lennox
Thermostat, Conversation Heat Pump
Mfr # 13H13
Zoro # G2078428
product price: $334.99
/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Lennox
- Thermostat Type Touchscreen Programmable Thermostat
- Control Type Touch Screen
- Fan Settings Auto-On
- Temperature Limiting Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lennox
- MFR # 13H13
- Zoro # G2078428
- Country of Origin Indonesia
- Category Cooling Equipment Relays
Details
Item | Thermostat, Conversation Heat Pump |
Fits Brand | Lennox |
Thermostat Type | Touchscreen Programmable Thermostat |
Control Type | Touch Screen |
Fan Settings | Auto-On |
Temperature Limiting | Yes |
Operating Temperature Range | 45 Degrees to 90 Degrees F |
Temperature Control Range | +45 Degrees to +90 Degrees F, +45 Degrees F to +99 Degrees F |
Description
Thermostat, Conversation Heat Pump, Temperature Limiting Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Fiberglass Pocket Air Filter, 24x24x15", MERV 14 (2JRT7)
- BROAN Light Socket (99770033)
- E. L. FOUST CO HEPA Filter, 12 (400-2272)
- FANTECH Inline Centrifugal Duct Fan, 10 In. Dia. (FKD 10XL)
- LENNOX Heater, 480V, 70W, 9" Dia., 14" (93M11)
- LENNOX Blower Motor, 1.3 HP (35K59)
- LENNOX Blower Motor, 1.5 HP, 115V (21L90)
- LENNOX Blower Housing (38K30)
- LENNOX Ignitor (49M85)
- LENNOX Ignition Module (30W34)
- DAIKIN Remote Wall Mounted Air Sensor (111048103)
- Lennox Cooling Equipment Relays