Shop All HEPA & ULPA Air Filters
E. L. Foust Co
HEPA Filter, 12
Mfr # 400-2272
Zoro # G604406151
original price:
$195.99
5% off
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Actual Filter Size 12 in x 12 in x 11 1/2 in
- Performance Rating MERV 17
- Actual Depth 11 1/2 in
- Actual Height 12 in
- Actual Width 12 in
Product Information
- Brand E. L. Foust Co
- MFR # 400-2272
- Zoro # G604406151
- Country of Origin Multiple
- Category HEPA & ULPA Air Filters
Dimensions
Actual Filter Size | 12 in x 12 in x 11 1/2 in |
Actual Depth | 11 1/2 in |
Actual Height | 12 in |
Actual Width | 12 in |
Manufacturer Warranty Length | 1 Yr |
Details
Description
HEPA Airl Filter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Fiberglass Pocket Air Filter, 24x24x29", MERV 11 (5W441)
- PURAFILTER 24x24x2 Synthetic Pleated Air Filter (24242MV13)
- SCHAEFER BRUSH Flue Brush, 1-1/4" dia., Tempered Wire (43312)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT (A19ANC-1C)
- AIR HANDLER Microfiber HEPA Air Filter, 12x12x12" (6B617)
- AIR HANDLER Microfiber HEPA Air Filter, 12x24x24" (2DXN8)
- FELLOWES Large HEPA Replacement Filter, For G5174508 (FEL9287201)
- HONEYWELL Air Purifier Pre-Filter, Cut-to-Size, 15-1/2"x1/10"x47", BK (HWLHRFAP1V1)
- GVS-RPB Hepa Filter (03-892)
- AIR HANDLER Change-Out Bag, 70x72" (54FE71)
- MEDIFY AIR MA112 Replacement Filter Medical Grade True HEPA H13 2Sets 4 Total Filters 2PK (MA-112R-2)
- E. L. Foust Co HEPA & ULPA Air Filters