Shop LENNOX
See all product information
Create Account
THERMOSTATS - ELECTRIC
- Mfr # 15Z69
- Zoro # G325015564
product price:Â
$
357.99
/ea
Free Shipping & Returns
Key Features
Differential Type
Adjustable Differential
Programming Capability
7-Day
Overall Height
3 5/16 in
Thermostat Control Voltage
24 V AC
Overall Depth
7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 15Z69
- Zoro #
- G325015564
- UPC #
- -
- Country of Origin
- Indonesia
Dimensions
- Overall Height
- 3 5/16 in
- Overall Depth
- 7/8 in
- Overall Width
- 4 5/16 in
- Fits Chest Size
- Energy Star Certified, Humidity Control: Feels Like(TM) Setting: Alexa Integration, One-Touch Away Mode, Schedule Iq(TM) Technology, Smart Away(TM) Mode
Details
- Item
- THERMOSTATS - ELECTRIC
- Differential Type
- Adjustable Differential
- Programming Capability
- 7-Day
- Thermostat Control Voltage
- 24 V AC
- Maximum Control Temperature
- 99 Degrees F
- Standards
- Energy Star Certified
- Application
- Heat and Cool
- Smart Connectivity
- Wi-Fi
- Minimum Control Temperature
- 44 Degrees F
- Features
- Energy Star Certified, Humidity Control: Feels Like(TM) Setting: Alexa Integration, One-Touch Away Mode, Schedule Iq(TM) Technology, Smart Away(TM) Mode
Description
THERMOSTATS - ELECTRIC, Heat and Cool, 7/8 in Overall Depth, 3 5/16 in Overall Height, 4 5/16 in Overall Width, Maximum Control Temperature 99 Degrees F, Minimum Control Temperature 44 Degrees F, 24 V AC Thermostat Control Voltage, Mounting Type Wall Mount, Programming Capability 7-Day, Touch Screen, Adjustable Differential, Energy Star Certified
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.