Zoro Homepage

Transformer, 208V, 24V

  • Mfr # 13H28

  • Zoro # G2078437


product price: $71.99
/ea

Key Features

Fits Brand
Lennox
For Use With Mfr. Model Number
CB19-31-2
Depth
3 in
Hz
50/60 hz
Width
3.16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13H28
Zoro #
G2078437
UPC #
-
Country of Origin
Mexico

Dimensions

Depth
3 in
Width
3.16 in
Height
3.06 in

Details

Fits Brand
Lennox
Item
Transformer, 208V, 24V
For Use With Mfr. Model Number
CB19-31-2
Hz
50/60 hz
Input Voltage
208/240 VAC 60 Hz
Voltage Output
24 VAC
OEM Replacement Brand
Lennox

Description

Transformer, 208V, 24V, OEM Replacement Brand Lennox

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.