Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Transformer, 30VA, 24V, 120V

  • Mfr # 38631

  • Zoro # G6474428


product price: $61.79
/ea

Key Features

Input Voltage - Transformer
120V
Output Voltage
24V
Power Rating
30VA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
38631
Zoro #
G6474428
UPC #
00013962894631
Country of Origin
Mexico

Details

Item
Transformer
Input Voltage - Transformer
120V
Output Voltage
24V
Power Rating
30VA

Description

Transformer,120V-24V,30Va,Le38631

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.