Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Transformer, 40VA, 24V, 120V

  • Mfr # 42J32

  • Zoro # G6474400


product price: $33.65
/ea

Key Features

Input Voltage - Transformer
120V
Output Voltage
24V
Power Rating
40VA
Mounting - Transformer
Foot
Hz - Electrical
60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
42J32
Zoro #
G6474400
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
2-1/4 in
Overall Width
2.67 in
Overall Depth
2-1/4 in

Details

Item
Transformer
Input Voltage - Transformer
120V
Output Voltage
24V
Power Rating
40VA
Mounting - Transformer
Foot
Hz - Electrical
60 Hz
Electrical Connection - Current Transformer
Quick Connects
Protection Type
None
Max VA Rating
40 VA
Connection Type
Quick Connects
Primary Voltage
120 VAC 60 Hz

Description

Transformer,120V-24V 40Va,L Fuse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.