Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Transformer, 40VA, 24V, 208/240V

  • Mfr # 38M45

  • Zoro # G6474610


product price: $43.49
/ea

Key Features

Input Voltage - Transformer
208/240V
Output Voltage
24V
Power Rating
40VA
Mounting - Transformer
Foot
Hz - Electrical
60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38M45
Zoro #
G6474610
UPC #
00694776860915
Country of Origin
Mexico

Dimensions

Overall Height
1.94 in
Overall Width
3-1/4 in
Overall Depth
2.78 in

Details

Item
Transformer
Input Voltage - Transformer
208/240V
Output Voltage
24V
Power Rating
40VA
Mounting - Transformer
Foot
Hz - Electrical
60 Hz

Description

Transformer,208/240V,24V,40Va,Le38M45

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.