Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Transformer, 40VA, 24V, 208/240V

  • Mfr # 47K20

  • Zoro # G6474577


product price: $41.29
/ea

Key Features

Input Voltage - Transformer
208/240V
Output Voltage
24V
Power Rating
40VA
Mounting - Transformer
Foot
Hz - Electrical
60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
47K20
Zoro #
G6474577
UPC #
00013962889842
Country of Origin
Mexico

Dimensions

Overall Height
1.94 in
Overall Width
3-1/4 in
Overall Depth
2.28 in

Details

Item
Transformer
Input Voltage - Transformer
208/240V
Output Voltage
24V
Power Rating
40VA
Mounting - Transformer
Foot
Hz - Electrical
60 Hz
Electrical Connection - Current Transformer
Quick Connects
Connection Type
Quick Connects
Max VA Rating
40 VA
Protection Type
None
Primary Voltage
208/240 VAC 60 Hz

Description

Transformer,208/240V,24V,40Va,Le47K20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.