Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Transformer, 75VA, 24V, 480V

  • Mfr # 42W94

  • Zoro # G6474461


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
480V
Output Voltage
24V
Power Rating
75VA
Mounting - Transformer
Foot
Hz - Electrical
50/60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
42W94
Zoro #
G6474461
UPC #
00013263477953
Country of Origin
Mexico

Details

Item
Transformer
Input Voltage - Transformer
480V
Output Voltage
24V
Power Rating
75VA
Mounting - Transformer
Foot
Hz - Electrical
50/60 Hz
Electrical Connection - Current Transformer
Leads and Quick Connects
Max VA Rating
75 VA
Primary Voltage
480 VAC 50/60 Hz
Connection Type
Leads and Quick Connects
Protection Type
3.5 Amp Circuit Breaker

Description

Transformer,460V - 24V 70Va,Le42W94

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.