Zoro Homepage

Wheel, 10-3/4" x 10-3/4", CW

  • Mfr # 16596

  • Zoro # G2078559


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Lennox
For Use With Mfr. Model Number
P-5-10471
Width
10-5/8 in
Product Type
Blower Wheel
Bore Diameter
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16596
Zoro #
G2078559
UPC #
-
Country of Origin
United States

Dimensions

Width
10-5/8 in
Bore Diameter
1/2 in
Wheel Width
10 5/8 in
Wheel Diameter
10 5/8 in

Details

Fits Brand
Lennox
Item
Blower Wheel
For Use With Mfr. Model Number
P-5-10471
Product Type
Blower Wheel
Drive Type
Direct Drive
Compatible with Brand
Lennox
Number of Blades
48
Compatible with Manufacturer Model Number
P-5-10471
Compatible Manufacturer Part Number
P-5-10471
Compatible with Mfr. Model No.
P-5-10471
For Use with Mfr Model Number
P-5-10471
Compatible Manufacturer Model Number
P-5-10471
Compatible with Manufacturer Model No.
P-5-10471
Compatible Pump Manufacturer Part Number
P-5-10471
Compatible Mfr. Model Number
P-5-10471

Description

Blower Wheel, Product Type Blower Wheel, Wheel Diameter 10 5/8 in, Wheel Width 10 5/8 in, Bore Diameter 1/2 in, Drive Type Direct Drive, Number of Blades 48, Compatible with Brand Lennox, Compatible with Manufacturer Model Number P-5-10471

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.