Zoro Homepage

Wheel, 12" dia., 9" W, 1/2" Bore

  • Mfr # 31G67

  • Zoro # G2079091


product price: $326.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Lennox
For Use With Mfr. Model Number
CMPE100U4B
Product Type
Blower Wheel
Compatible with Brand
Lennox
Bore Diameter
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31G67
Zoro #
G2079091
UPC #
-
Country of Origin
Mexico

Dimensions

Bore Diameter
1/2 in
Wheel Width
9 in
Wheel Diameter
12 in

Details

Fits Brand
Lennox
Item
Blower Wheel
For Use With Mfr. Model Number
CMPE100U4B
Product Type
Blower Wheel
Compatible with Brand
Lennox
Compatible with Manufacturer Model Number
CMPE100U4B
Includes Set Screws
Yes
Hub Type
Convex
Drive Type
Direct Drive
Number of Blades
43
Compatible Manufacturer Part Number
CMPE100U4B
Compatible with Mfr. Model No.
CMPE100U4B
For Use with Mfr Model Number
CMPE100U4B
Compatible Manufacturer Model Number
CMPE100U4B
Compatible with Manufacturer Model No.
CMPE100U4B
Compatible Pump Manufacturer Part Number
CMPE100U4B
Compatible Mfr. Model Number
CMPE100U4B

Description

Blower Wheel, Product Type Blower Wheel, Wheel Diameter 12 in, Wheel Width 9 in, Bore Diameter 1/2 in, Hub Type Convex, Drive Type Direct Drive, Number of Blades 43, Includes Set Screws Yes, Compatible with Brand Lennox, Compatible with Manufacturer Model Number CMPE100U4B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.