LS-16 16 oz Lennyshield Oder Eliminator & Extender Spray
- Mfr # LS-16
- Zoro # G204152366
product price:Â
$
53.55
/ea
Key Features
Container Size
16 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LS-16
- Zoro #
- G204152366
- UPC #
- 23998125005
- Country of Origin
- China
Dimensions
- Container Size
- 16 oz
Description
Slay the odor. Protect the pad. Lennypads specially formulated Lennyshield is the best odor eliminator spray on the market! The spray is enzyme and fragrance free. The formula is developed with Noble Ion Technology that neutralizes the negative ions found in ammonia (the chemical that gives urine a strong, unpleasant odor). Use Lennyshield on your washable Lennypads to extend each use of pad by 24-48 hours. Lennshield is also great for upholstery, furniture, vehicle surfaces, and disposable pads.
Specifications- Volume: 16 oz
- Weight: 1.7 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.