1.17 TB Hard Drive - 2.5" Internal - SAS (12Gb/s SAS)
- Mfr # 7XB7A00027
- Zoro # G9410539
product price:Â
$
1,034.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
For Use With
Lenovo ThinkSystem Servers: SR630, 7X01, 7X02, ST550, TD350
Interface
SAS
Speed
10000 RPM
Drive Interface Standard
12Gb/s SAS
Spindle Speed (rpm)
10000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7XB7A00027
- Zoro #
- G9410539
- UPC #
- 889488432776
- Country of Origin
- Unknown
Details
- Item
- Hard Drive
- For Use With
- Lenovo ThinkSystem Servers: SR630, 7X01, 7X02, ST550, TD350
- Interface
- SAS
- Speed
- 10000 RPM
- Drive Interface Standard
- 12Gb/s SAS
- Spindle Speed (rpm)
- 10000
- Hot Swappable
- Yes
- Storage Capacity
- 1.17 TB
- Device Supported
- Server
- Compatibility
- Lenovo ThinkSystem Servers: SR630, 7X01, 7X02, ST550, TD350
- Drive Type
- Internal
- Drive Interface
- SAS
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.