Zoro Homepage

15.6 Backpack B210 Black-ROW, GX40Q17225

  • Mfr # GX40Q17225

  • Zoro # G5147345


product price: $18.15
/ea

Key Features

Material
Polyester
Width
13.4"
Height
17.9"
Depth
5.9"
Maximum Screen Size Supported
15.6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GX40Q17225
Zoro #
G5147345
UPC #
191999684750
Country of Origin
Unknown

Dimensions

Width
13.4"
Height
17.9"
Depth
5.9"
Maximum Screen Size Supported
15.6"

Details

Item
Carrying Case
Material
Polyester
Carrying Options
Handle
Durability
Water Resistant Interior
Style
Backpack

Description

CASE_BO 15.6 Backpack B210 Black-ROW

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.